Cold Protection Gloves, Grain Pigskin Leather Palm, Thinsulate Lining, Cream, XL ( 10 )

  • Mfr # 4NHC2

  • Zoro # G0059525


product price:  $9.75
/pr

Key Features

Color
Cream
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHC2
Zoro #
G0059525
UPC #
190735099230
Country of Origin
China

Dimensions

Size
XL ( 10 )
Length
10-1/2"
Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cold Protection Gloves
Color
Cream
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Shirred Slip-On
Insulated
No
Cuff
Slip-On
Cut
Gunn
Thumb Style
Keystone
Stitching Material
Polyester
Back Material
Grain Pigskin Leather
Finger Style
Full Finger
Closure Type
Shirred
Application
Construction, Farming, Forklifts, Ranching, Trucking, Utility Work, General Purpose
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate
Glove Back Material
Pigskin
Glove Liner Material
Thinsulate
Brand and Series
Condor
Leather Grade
Premium
Windproof
No
Leather Glove Liner Type
Thinsulate Liner
Min. Temp.
Not Rated
Leather Glove Style
Drivers
Glove Back Color
Beige
Glove Cut
Gunn
Glove Materials
Pigskin
Sold As
Pair
Series
Condor
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Palm/Back Material
Pigskin
Leather Coverage Style
Full Leather
Palm Color
Beige
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.