Cold Protection Gloves, Grain Cowhide Leather Palm, Thermal Cotton Lining, Cream, L ( 9 )

  • Mfr # 4NHC5

  • Zoro # G0059552


product price:  $8.99
/pr

Key Features

Color
Cream
Palm Material
Grain Cowhide Leather
Lining
Thermal Cotton
Minimum Temperature
Not Rated
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NHC5
Zoro #
G0059552
UPC #
190735099261
Country of Origin
India

Dimensions

Size
L ( 9 )
Length
9-1/2"
Glove Size
L
Glove Length
9 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Cold Protection Gloves
Color
Cream
Palm Material
Grain Cowhide Leather
Lining
Thermal Cotton
Minimum Temperature
Not Rated
Cuff Style
Shirred Slip-On
Insulated
Yes
Thumb Style
Keystone
Finger Style
Full Finger
Back Material
Grain Cowhide Leather
Stitching Material
Polyester
Cut
Gunn
Cuff
Slip-On
Closure Type
Shirred
Application
Construction, Farming, Forklifts, Ranching, Trucking, Utility Work, General Purpose
Leather Grade
Standard
Glove Liner Material
Cotton Jersey
Glove Cut
Gunn
Glove Back Color
Beige
Glove Insulation Material
Cotton Jersey
Glove Back Material
Cowhide
Windproof
No
Leather Glove Style
Drivers
Min. Temp.
Not Rated
Brand and Series
Condor
Leather Glove Liner Type
Cotton Liner
Glove Materials
Cowhide
Hand Protection Style
Glove
Cuff Material
Leather
Sold As
Pair
Leather Palm Process
Grain
Series
Condor
Oil-Resistant
No
Finger Coverage
Full Finger
Cuff Color
Beige
Includes Double Palm
No
Glove Construction
Cut and Sewn
Pairs per Package
6
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Palm Color
Beige
Glove Insulation Weight
9 g
Glove Hand Style
Left and Right
Palm/Back Material
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Cotton Jersey, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Jersey, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.