Cold Protection Gloves, Grain Cowhide Leather Palm, Thinsulate Lining, Black, XL ( 10 )

  • Mfr # 4TJW5

  • Zoro # G0059717


product price:  $21.79
/pr

Key Features

Color
Black
Palm Material
Grain Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJW5
Zoro #
G0059717
UPC #
190735101605
Country of Origin
Multiple

Dimensions

Size
XL ( 10 )
Length
12-1/4"
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Grain Cowhide Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
No
Back Material
Grain Cowhide Leather
Closure Type
Leather Pull
Thumb Style
Keystone
Finger Style
Full Finger
Cuff
Knit Wrist
Cut
Gunn
Stitching Material
Polyester
Application
Construction, Carpentry, Electrician, HVAC, Ranching, Driving, General Purpose
Min. Temp.
Not Rated
Leather Glove Liner Type
Thinsulate Liner
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Hand Protection Style
Glove
Glove Liner Material
Thinsulate
Glove Cut
Gunn
Brand and Series
Condor
Waterproof
No
Glove Back Material
Cowhide
Glove Back Color
Brown
Leather Grade
Standard
Glove Materials
Cowhide
Sold As
Pair
Series
Condor
Includes
Shirring On Back Of Hand
Finger Coverage
Full Finger
Palm/Back Material
Cowhide
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Glove Hand Style
Left and Right
Palm Color
Brown
Includes Double Palm
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Knit, Glove Liner Material Thinsulate, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.