Ring Terminal, 1/4 in Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # P10-14R-L

  • Zoro # G0059827


product price:  $32.99
/pk 50, $0.66/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10-14R-L
Zoro #
G0059827
UPC #
074983802340
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Stud Size
1/4 in
Overall Length
0.96 in
Tongue Width - Wire Connector
0.52 in
Barrel Inside Dia.
0.13 in
Width
0.5"
Tongue Width
0.52 in
Hole Diameter
0.27 in
Strip Length
1/4 in
Barrel Inside Diameter
0.13 in
Tongue Thickness
0.04 in
Barrel Size
Standard
Barrel Outside Diameter
0.22 in
Minimum Metric Conductor Size (mm²)
2.5
Maximum Metric Conductor Size (mm²)
6
Wire Strip Length (In.)
11933
Inside Diameter (In.)
0.13
Outer Diameter (In.)
0.22

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Minimum Operating Temperature
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Standards
CSA C22.2 No. 65, CSA LR31212, UL Listed 587H E52164, UL 486A, UL 486B
Connection Type
Crimp
Terminal Connection
Crimp
Wire Range
14 to 10 AWG
Green Environmental Attribute
Does Not Contain PVC
Seam
Brazed
Max. Temp.
302 Degrees F
Connection Material
Copper
Features
Brazed Seam
For Use With
CT-100, CT-200, CT-1570, CT-1701, CT-2300/ST (CD-550), CT-2500/L (CT-2570CH), & UP14ZLW (CD-570)
Barrel Style
Serrated Barrel
Special Features
Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Seam Style
Brazed
Insulation Material
None
Contact Finish
Tin
Compatible Manufacturer Model Number
CT-100, CT-1570, CT-1701, CT-200, CT-2300/ST, CT-2500/L, UP14ZLW
Environmentally Friendly
Yes
Barrel Type
Standard
Base Material
Copper
Sub Brand
Pan-Term

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.52 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.13 in, Barrel Outside Diameter 0.22 in, Barrel Size Standard, Barrel Style Brazed Serrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.