ELUXA HORN STROBE

  • Mfr # ELHSWC

  • Zoro # G005987709


product price:  $118.64
/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELHSWC
Zoro #
G005987709
UPC #
786697009594
Country of Origin
Romania

Dimensions

Width
6.27 in
Height
1.91 in
Diameter
6.23 in
Overall Diameter
6 7/32 in
Overall Width
6 9/32 in

Details

Item
Horn Strobe
Standards
FCC, RoHS, UL Listed, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
Housing Material
Plastic
Sound Pattern
Continuous/Pulse
Lamp Type
LED
Lens Color
Clear
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lens Material
Lexan
Light Output
185 cd
Power Source
Wire
Lamp Life
100,000 hr
Watts
5 W
Decibels
86 dBA
Audible Alarm Type
Horn
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Housing Color
White
Lens Design
LED
Operating Temp.
32 Degrees to 122 Degrees F
Color
White
Visual Indicator Type
Strobe
Product Type
Horn and Strobe
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Sound Style
Horn
Operating Temperature - Minimum
32 Degrees F
Light Operating Mode
Strobe
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Sound Continuity
Continuous
Operating Temperature - Maximum
122 Degrees F
Lens Shape
Dome
Wattage
5 W
Legend
FIRE
Mounting Style
Surface Mount
For Location
Indoor
Number of Sound Patterns
2
Brightness Selection
Selectable Brightness
Alarm Volume @ 10 ft - Maximum
86 dBA
Lifespan
100,000 hr
Light Source
LED
Control Protocol
Direct Wire
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.