Hi-Vis Cold Protection Gloves, Grain Pigskin Leather Palm, Nylon/WarmTex Lining, Green/Gray

  • Mfr # 2RA32

  • Zoro # G0060532


product price:  $11.59
/pr

Key Features

Color
Green/Gray
Palm Material
Grain Pigskin Leather
Lining
Nylon/WarmTex
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RA32
Zoro #
G0060532
UPC #
190735060612
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
10.3"
Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Hi-Vis Cold Protection Gloves
Color
Green/Gray
Palm Material
Grain Pigskin Leather
Lining
Nylon/WarmTex
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
No
Finger Style
Full Finger
Cuff
Knit Wrist with Safety
Back Material
Polyester
Cut
Gunn
Closure Type
Shirred
Stitching Material
Polyester
Knuckle Padding Material
Reflective
Thumb Style
Wing
Application
Construction, Road Crew, Warehousing, Cold Storage, General Purpose
Waterproof
No
Glove Cut
Gunn
Leather Glove Style
Work
Glove Liner Material
Nylon
Leather Grade
Standard
Min. Temp.
Not Rated
Glove Back Material
Polyester
Hand Protection Style
Glove
Leather Glove Liner Type
Nylon Liner with WarmTex(R) Insulation
Glove Back Color
High-Visibility Yellow
Brand and Series
Condor
Glove Insulation Material
WarmTex(R)
Glove Materials
Pigskin
Sold As
Pair
Series
Condor
Leather Coverage Style
Leather Palm
Includes Double Palm
No
High-Visibility Features
High-Visibility Backing
Glove Hand Style
Left and Right
Palm Color
Gray
Finger Coverage
Full Finger
Glove Features
High-Visibility
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Material
Pigskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material WarmTex(R), Cuff Style Knit, Glove Liner Material Nylon, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.