Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 2XL, ComforTouch(R)

  • Mfr # SLU2LB LN XXL

  • Zoro # G0061144


product price:  $83.95
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLU2LB LN XXL
Zoro #
G0061144
UPC #
883248372975
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
36 3/4 in
Minimum Chest Size
50 1/2 in
Size - Body Type
Tall
Sleeve Length Type
Long
Maximum Waist Size
53 in
Maximum Chest Size
54 in

Details

Item
Flame-Resistant Collared Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
Pattern
Solid
Collar Style
Lay-Flat
Garment Type
Shirt
Shirt Style
Work Shirt
High-Visibility
No
Pocket Location
Chest
Neck Style
Collar

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 54 in, Maximum Waist Size 53 in, Minimum Chest Size 50 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.