B135 Classical V-Belt, 3502 mm Outside Length, 21/32 in Top Width

  • Mfr # B135

  • Zoro # G006117655


product price:  $24.25
/ea

Key Features

V-Belt Type
Classic Wrapped
V-Belt Section
B
Industry Number
B135
Top Width
21/32 in
Outside Length
3502 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B135
Zoro #
G006117655
UPC #
34494022996
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Outside Length
3502 mm
Height
0.433 in

Details

Item
Classical V-Belt
V-Belt Type
Classic Wrapped
V-Belt Section
B
Industry Number
B135
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Conventional V-Belt B Type, 21/32" x 135"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.