3L190 FHP V-Belt, 19 in Outside Length, 3/8 in Top Width, 7/32 in Thickness

  • Mfr # 3L190

  • Zoro # G006118973


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

V-Belt Type
3L
V-Belt Section
3L
Industry Number
3L190
Top Width
3/8 in
Thickness
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L190
Zoro #
G006118973
UPC #
34494231909
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Thickness
7/32 in
Outside Length
19 in
Height
0.219 in

Details

Item
FHP V-Belt
V-Belt Type
3L
V-Belt Section
3L
Industry Number
3L190
Material
Fabric Cover, Polyester Cords, Rubber Body
Temp. Range
-22 to 194°F
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive

Description

Fractional Horsepower 3L Type, 3/8" x 19''

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.