Industrial Wool Felt Sheets, 3/8", F3, 120"
Mfr # BULK-FS-F3-110
Zoro # G006134881
product price:Â $67.75
/eaKey Features
Thickness
3/8"
Grade
F3
Material
Wool Felt
Abrasion Resistance
Excellent
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F3-110
Zoro #
G006134881
UPC #
193005251697
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Abrasion Resistance
Excellent
Color
Gray
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Hardness
Firm
Tensile Strength (PSI)
400 psi
Durometer
35A
Vibration Absorption
High
Minimum Adhesive Temperature
-30 Degrees F
Wool Content
85 %
Shape
Strip
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Maximum Temperature
200 Degrees F
Density
6 lb/sq yd
Tensile Strength
400 psi
Firmness
13 psi
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.