Heatworx(R) Heavy Duty Heat Resistant Gloves, Kevlar(R), 600 Degrees F Max Temp., Black, L ( 9 )

  • Mfr # HW6X-04-L

  • Zoro # G0061783


product price:  $52.69
/pr

Key Features

Cuff Style
Extended Gauntlet
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
ANSI 105
Lining
Kovenex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW6X-04-L
Zoro #
G0061783
UPC #
696511809043
Country of Origin
Indonesia

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
11 1/4 in
Size- Numeric
9
Size- Alpha
L
Size (Numeric)
9
Size (Alpha)
L

Details

Item
Heat Resistant Gloves
Cuff Style
Extended Gauntlet
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
ANSI 105
Lining
Kovenex(R)
ANSI/ISEA Heat Level
5
Series
Heatworx(R) Heavy Duty
Color
Black
Palm Material
Silicone
Coating
Nylon
Coating Finish
Textured
ANSI/ISEA Cut Level
A2
Thumb Style
Straight
Cuff
Gauntlet
Application
Welders, Plant Workers, Tooling, Mechanics
Cut
Clute
Finger Style
Full Finger
Stitching Material
Aramid
Closure Type
Gauntlet
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Grip Pattern
Dots
Includes Red Palm
No
Silicone-Free
No
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Glove Material Color
Black
Glove Back Material
Kovenex(R)
Finger Coverage
Full Finger
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
522 g
Touchscreen Nib
No
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Force
116 N
Waterproof
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Includes Padded Palm
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Glove Materials
Kevlar(R)
Glove Liner Material
Aramid
Brand and Series
Ironclad Heatworx(R) HW6X
Includes Pull Strap
No
Reflective Backing
No
Includes ID Panel
No
Touchscreen Compatible
No
Anti-Static
No
Insulated
No
Latex-Free
Yes
EN 388 Rating
4143B
Rope Channel Reinforcement
No
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Water Resistant
No
Includes Heat Pack Pocket
No
Includes Double Palm
Yes
Layered Palm Material
Aramid
Palm Style
Molded Silicone
Windproof
No
High-Visibility
No
Hand Style
Left and Right
Minimum Temperature
Not Rated
Grip Coating Material
Silicone
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
600 Degrees F
Sold As
Pair
Glove Lining Material
Kevlar®
Min. Temp.
Not Rated
Glove Backing Material
Kovenex®
Impact Protection Style
Low-Profile
Glove Back Color
Black
Pairs per Package
3
Glove Coating Coverage
Uncoated
Glove Insulation Weight
524 g
Glove Coating Material
Silicone
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Molded Silicone, Hand Protection Style Glove, Backing Style Kovenex, Cuff Style Extended Gauntlet, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 600 Degrees F, Palm Material Silicone, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Kovenex(R), Glove Back Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products