Heatworx(R) Heavy Duty Heat Resistant Gloves, Kevlar(R), 600 Degrees F Max Temp., Black, XL ( 10 )

  • Mfr # HW6X-05-XL

  • Zoro # G0061792


product price:  $52.69
/pr

Key Features

Cuff Style
Extended Gauntlet
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
ANSI 105
Lining
Kovenex(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW6X-05-XL
Zoro #
G0061792
UPC #
696511809050
Country of Origin
Indonesia

Dimensions

Size
XL ( 10 )
Glove Size
XL
Glove Length
11 1/4 in
Size- Alpha
XL
Size- Numeric
10
Size (Numeric)
10
Size (Alpha)
XL

Details

Item
Heat Resistant Gloves
Cuff Style
Extended Gauntlet
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
ANSI 105
Lining
Kovenex(R)
ANSI/ISEA Heat Level
5
Series
Heatworx(R) Heavy Duty
Color
Black
Cut
Clute
Cuff
Gauntlet
ANSI/ISEA Cut Level
A2
Palm Material
Silicone
Coating
Nylon
Thumb Style
Straight
Application
Welders, Plant Workers, Tooling, Mechanics
Coating Finish
Textured
Closure Type
Gauntlet
Finger Style
Full Finger
Stitching Material
Aramid
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Grip Pattern
Dots
Windproof
No
Finger Coverage
Full Finger
Waterproof
No
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
116 N
Latex-Free
Yes
Glove Materials
Kevlar(R)
Brand and Series
Ironclad Heatworx(R) HW6X
Low-Profile Impact Protection
No
Insulated
No
Touchscreen Compatible
No
Glove Back Material
Kovenex(R)
Glove Hand Style
Left and Right
Reflective Backing
No
Includes Pull Strap
No
ANSI/ISEA Cut Load
522 g
Includes Red Palm
No
Touchscreen Nib
No
Glove Liner Material
Aramid
Palm Style
Molded Silicone
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Silicone-Free
No
Includes Heat Pack Pocket
No
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Includes Double Palm
Yes
EN 388 Rating
4143B
Includes Pinch Point Protection
No
Includes ID Panel
No
Includes Keypad Nib
No
Layered Palm Material
Aramid
Water Resistant
No
Includes Padded Palm
No
Glove Material Color
Black
Anti-Static
No
High-Visibility
No
Hand Style
Left and Right
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
600 Degrees F
Minimum Temperature
Not Rated
Grip Coating Material
Silicone
Oil-Resistant
Yes
Glove Lining Material
Kevlar®
Glove Backing Material
Kovenex®
Min. Temp.
Not Rated
Pairs per Package
4
Glove Back Color
Black
Impact Protection Style
Low-Profile
Glove Coating Material
Silicone
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Glove Insulation Weight
525 g

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Molded Silicone, Hand Protection Style Glove, Backing Style Kovenex, Cuff Style Extended Gauntlet, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 600 Degrees F, Palm Material Silicone, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Kovenex(R), Glove Back Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.