CXG-L10 Arc Flash Mechanics Gloves, 1,800 Degrees F Max Temp., Gauntlet Cuff Black, L ( 9 ), 1 PR

  • Mfr # CXG-L10 LRG

  • Zoro # G0061896


product price:  $91.25
/pr
Free Shipping & Returns

Key Features

Cuff Style
Gauntlet
Max. Temp.
1,800 Degrees F
Standards
EN407 4233XX, NPFA 70E
Lining
Carbon X
Series
CXG-L10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXG-L10 LRG
Zoro #
G0061896
UPC #
781513612712
Country of Origin
Multiple

Dimensions

Size
L ( 9 )
Glove Size
L
Cuff Length
3 in
Glove Length
10 1/2 in
Size- Numeric
10
Size- Alpha
L
Size (Alpha)
L
Size (Numeric)
10

Details

Item
Mechanics Gloves
Cuff Style
Gauntlet
Max. Temp.
1,800 Degrees F
Standards
EN407 4233XX, NPFA 70E
Lining
Carbon X
Series
CXG-L10
Color
Black
Cuff
Extended
Closure Type
Elastic
Back Material
Carbon X
Level
10
Knuckle Padding Material
EVA Foam
Grip Pattern
Smooth
Palm Construction
Leather and Carbon X
Stitching
Kevlar(R)
Palm Material
Goatskin
ATPV Rating
22.2 cal/sq cm
Fabric Weight
8 oz
Hazard Risk Category (HRC)
4
Arc Flash PPE Category
2
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
Latex-Free
Yes
Brand and Series
Mechanix Wear CXG-L10
Glove Liner Material
Unlined
Thumb Sweat Wipe
No
Includes Double Palm
Yes
Knuckle Protection Material
Foam
Layered Palm Material
CarbonX(R)
Includes ID Panel
Yes
Touchscreen Compatible
No
Waterproof
No
Glove Hand Style
Left and Right
Reflective Backing
No
Palm Style
Double Layer
Glove Back Material
CarbonX
Glove Construction
Cut and Sewn
Anti-Static
No
Glove Materials
CarbonX, Goatskin
Includes Padded Palm
No
Leather Grade
Standard
Water Resistant
No
ANSI/ISEA Puncture Force
20 N
Includes Pull Strap
Yes
Cuff Material
CarbonX(R)
Silicone-Free
Yes
Cuff Color
Black
Glove Material Color
Black
Finger Coverage
Full Finger
Stitching Material
Aramid
High-Visibility
No
Color Family
Black
Hand Style
Left and Right
Glove Features
ID Panel, Padded Knuckles
Glove Back Color
Black
Maximum Temperature
1,800 Degrees F
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Lining Material
Unlined
Glove Backing Material
CarbonX
Application
High Heat and Flash Fire
Min. Temp.
Not Rated
Finger Style
Full Finger

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Backing Style CarbonX with Foam Padding, Cuff Style Gauntlet, Maximum Temperature 1,800 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material CarbonX, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.