Knife File, Bastard/Double, 8inL, Nat.

  • Mfr # 73501500

  • Zoro # G0061979


product price:  $16.69
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Bastard/Double
Thickness
9/64 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
73501500
Zoro #
G0061979
UPC #
72660600065
Country of Origin
Multiple

Dimensions

Length
8 in
Thickness
9/64 in
Handle Length
8 in
File Length without Tang
8 in
File Width
13/16 in

Details

Item
Knife File
Profile Shape
Rectangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Edges
Single Cut
Handle Design
None
Profile Name
Knife
Finish
Natural
Teeth per Inch
26, 30, 38, 42
Features
Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Taper
Taper Towards Point
File Body Finish
Natural
Number of Cut Edges
3
Includes Handle
No
Rigidity
Rigid
Edge Cut Style
Single
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Insulated
No
File Style
American Pattern File
File Type
Knife File
Container Type
Box
Material Applications
Aluminum, Brass, Bronze, Steel, Tin

Description

Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 13/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, 30, 38, 42, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.