Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red

  • Mfr # 406RED

  • Zoro # G0062465


product price:  $15.85
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
406RED
Zoro #
G0062465
UPC #
071649090486
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Features
Prevents Arc Flashing, Prevents Electrical Current, Prevents Electrocution
Includes
English Lockout Label, French Lockout Label, Key, Spanish Label
Locking Mechanism
6-Pin Tumbler
Color
Red
Resistance Properties
Non-Conductive
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Number of Tumbler Pins
6
Header
Danger
Language
English
Key Style
Standard
Non-Removable Key
Yes
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.