BRUTE 95 gal Rectangular Rolling Plastic Can, Gray, None, Plastic, 27 3/8 in

  • Mfr # FG9W2200GRAY

  • Zoro # G0062693


product price:  $243.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
95 gal
Series
BRUTE
Container Shape
Rectangular
Height
45 1/2 in
Overall Width
27 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9W2200GRAY
Zoro #
G0062693
UPC #
086876169058
Country of Origin
United States

Dimensions

Height
45 1/2 in
Overall Width
27 3/8 in
Length
35-2/5 in
Container Depth
32 21/64 in
Depth
25 1/4 in
Wheel Diameter
8 in
Wheel Width
1 3/4 in

Details

Container Capacity
95 gal
Item
Rolling Plastic Can
Series
BRUTE
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
None
Material
Plastic
Includes
10" Treaded Wheels, Axle Caps, Lifter Bar
Finish
UV Protectant
Features
Heavy-Duty, 8 in (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Retainer Adds Strength.
Receptacle Container Style
Roll Out
Container Strength
Heavy Duty
Number of Openings
1
Lid Options
Lid Included
Primary Container Color
Gray
Container Mounting Style
Free-Standing
Container Basic Material
Plastic
Standards
ANSI
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Rollout Trash Can
Lid Connection
Hinged
Mobility
Wheeled
Location
Outdoor
Lid Type
Flat
Legend
Waste
Number of Wheels
2
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Dolly
Dolly Not Included
Wheel/Tread Color
Black
Compatible Manufacturer Lid Part Number
Lid Included
Includes Wheels
Wheels Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Ashtray
Ashtray Not Included
Resistance Properties
UV-Resistant
Wheel/Tread Material
Rubber

Description

Rollout Trash Can, Rectangular, Flat, 95 gal, Gray, Height 45 1/2 in, Width/Diameter 28 3/4 in, Depth 25 1/4 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Wheeled, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.