
Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK
Mfr # 369298-PR-100
Zoro # G006308879
product price:Â $35.15
/pk 100, $0.35/eaKey Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
369298-PR-100
Zoro #
G006308879
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
0.428 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
1/4"-20 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.