Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # 545L-08

  • Zoro # G0063131


product price:  $14.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545L-08
Zoro #
G0063131
UPC #
038054960193
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
545
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Glove Cut
Clute
Cut Resistant
Yes
Puncture Resistant
Yes
Thumb Style
Straight
Palm Material
Nitrile
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
60 N
Weight
Light
Application
Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Small Parts Assembly,Construction,HVAC,Electronic Assembly,Metal Studs/Wire Pulling,Maintenance
Abrasion Resistant
Yes
Suggested Use Environment
Dry
Glove Hand Style
Left and Right
Brand and Series
Showa 545
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Lint-Free
No
Hem Style
Finished
Reversible
No
Sold As
Pair
Includes Finger Fourchettes
No
EN 388 Rating
4242B
Hand Protection Style
Glove
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Double-Dipped
No
Palm Type
Coated
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
Touchscreen Compatible
No
Knit Material Color
White

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4242B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.