
Hex Nut, #3-12, Steel, Grade 2, Zinc Plated, 2-19/32 in Ht, 6 PK
Mfr # NB319435B-6
Zoro # G006314597
product price:Â $477.99
/pk 6, $79.67/ea
Free Shipping & Returns
Key Features
Thread Size
#3-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
2-19/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB319435B-6
Zoro #
G006314597
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-12
Hex Height
2-19/32 in
Hex Width
4-1/2 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3-12 Finished Hex Nuts/Grade 2 Steel/Zinc , 6PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.