M1.6-0.35 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK

  • Mfr # 367020

  • Zoro # G006315211


product price:  $802.99
/pk 8000, $0.10/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
367020
Zoro #
G006315211
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M1.6-0.35
Fastener Length
3 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Item
Machine Screw

Description

M1.6-0.35 x 3 mm Machine Screws/Phillips/Pan Head/Steel/Zinc/DIN7985A , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.