
Class 8.8, M24-3.00 Hex Head Cap Screw, Plain Steel, 90 mm L, 45 PK
Mfr # 954653-45
Zoro # G006317208
product price:Â $483.99
/pk 45, $10.76/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Fastener Length
90 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
954653-45
Zoro #
G006317208
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24-3.00
Fastener Length
90 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M24-3.0x90mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Fully Threaded, 90mm, Thread M24, 45PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.