Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Rough , XL 1 PR

  • Mfr # 4TXK4

  • Zoro # G0063235


product price:  $8.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TXK4
Zoro #
G0063235
UPC #
190735102480
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2592
Glove Construction
Seamless Knit
Weight
Medium
Abrasion Resistant
Yes
Puncture Resistant
Yes
Cut Resistant
Yes
Palm Material
Nitrile
ANSI/ISEA Puncture Level
2
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Thumb Style
Wing
Stitching Material
Acrylic,Nylon,Kevlar(R)
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
Finger Material
Kevlar(R)/Nitrile
Standards
ANSI/ISEA 105, EN388
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
Greater than 1000
Insulated
No
Glove Back Material
Kevlar ®
Cuff Color
Yellow
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Hem Style
Finished
Glove Lining Material
Kevlar(R)
EN 388 Rating
4X31B
Lint-Free
No
Double-Dipped
No
Hand Protection Style
Glove
Reversible
No
Palm Type
Coated
Knit Material Color
Yellow
Sold As
Pair
Includes Finger Fourchettes
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X31B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.