Socket Set Screw, Flat Point, 5/16-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 3000PK

  • Mfr # 908732-3000

  • Zoro # G006335882


product price:  $2,714.99
/pk 3000, $0.90/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
5/16"-24
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
908732-3000
Zoro #
G006335882
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Flat Point, 5/16-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products