M2-0.40 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 6 mm Length, 100 PK

  • Mfr # 315732-100

  • Zoro # G006337305


product price:  $41.99
/pk 100, $0.42/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2-0.40
Screw Length
6 mm
Material
18-8 Stainless Steel
Drive Size
1.545 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315732-100
Zoro #
G006337305
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Screw Length
6 mm
Drive Size
1.545 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 18-8,M2-0.40 x6mm Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products