Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Sandy , L 1 PR

  • Mfr # 11-510

  • Zoro # G0063436


product price:  $10.39
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-510
Zoro #
G0063436
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9.75 in
Thickness
15 gaugeuge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-510
Cuff Style
Knit
ANSI/ISEA Cut Grams
584
Standards
ASTM F1790-97, ASTM D3389-94
Thumb Style
Straight
Cut Resistant
Yes
Abrasion Resistant
Yes
Application
Metal Fabrication,Assembly Operations
Glove Cut
Clute
ANSI/ISEA Puncture Force
93 N
Puncture Resistant
No
Suggested Use Environment
Dry/Light Oil
Finger Material
Stretch Kevlar(R)/Black Nylon/Nitrile
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Palm Material
Nitrile
ANSI/ISEA Abrasion Cycles
7595
Glove Back Material
Stretch Kevlar(R),Black Nylon
Silicone-Free
No
Glove Lining Material
Kevlar®
Glove Features
Antistatic; Latex Free; Silicone Free
Palm Style
Knitted
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards ASTM F1790-97, ASTM D3389-94, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.