Sheet Metal Screw, #14-10 x 2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # 347563-100

  • Zoro # G006361294


product price:  $50.69
/pk 100, $0.51/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347563-100
Zoro #
G006361294
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14-10
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#14-10 x 2" Type A Self-Tapping Screws/Slotted/Hex Washer/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products