Sleeve Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK

  • Mfr # 849148

  • Zoro # G006370111


product price:  $153.99
/pk 100, $1.54/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
849148
Zoro #
G006370111
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
4"
Thread Size
1/4"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted

Description

1/4" x 4" Sleeve Anchors/Flat Head/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.