Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 4500 PK

  • Mfr # 177412

  • Zoro # G006370579


product price:  $792.99
/pk 4500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
177412
Zoro #
G006370579
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
Inside Diameter
0.377 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch

Description

3/8" Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: .680"/Thickness: .094" , 4500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.