Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 11-511

  • Zoro # G0063707


product price:  $22.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-511
Zoro #
G0063707
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
10.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-511
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
2739
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Finger Material
Intercept Technology yarn/Nitrile
Cut Resistant
Yes
Standards
ANSI/ISEA
Abrasion Resistant
Yes
Thumb Style
Straight
Glove Cut
Clute
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Puncture Resistant
No
Application
Handling Sharp Objects Such As Wood, Glass Or Metal
ANSI/ISEA Puncture Force
99 N
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-511
ANSI/ISEA Abrasion Cycles
11,862
Glove Back Material
Intercept Technology yarn
Hem Style
Finished
Hand Protection Style
Glove
Fabric Weight
18 gaugeuge
Knit Material Color
Green/Yellow
Palm Type
Coated
Touchscreen Compatible
No
EN 388 Rating
3X31B
Includes Finger Fourchettes
No
Reversible
No
Glove Coating Color
Green
Glove Lining Material
Kevlar ®
Electrostatic Properties
Insulative
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
No
Minimum Temperature
Not Rated
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31B, Standards ANSI/ISEA, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.