Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 11-511

  • Zoro # G0063716


product price:  $22.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-511
Zoro #
G0063716
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-511
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
2739
Glove Construction
Seamless Knit
Cut Resistant
Yes
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
99 N
ANSI/ISEA Puncture Level
4
Application
Handling Sharp Objects Such As Wood, Glass Or Metal
Palm Material
Nitrile
Thumb Style
Straight
Finger Material
Intercept Technology yarn/Nitrile
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
Abrasion Resistant
Yes
Puncture Resistant
No
Glove Hand Style
Left and Right
Brand and Series
Ansell Hyflex(R) 11-511
Silicone-Free
Yes
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
11,862
Glove Back Material
Intercept Technology yarn
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Fabric Weight
18 gaugeuge
Touchscreen Compatible
No
Reversible
No
Glove Coating Color
Green
Electrostatic Properties
Insulative
Glove Lining Material
Kevlar ®
Includes Finger Fourchettes
No
Hem Style
Finished
Hand Protection Style
Glove
EN 388 Rating
3X31B
Glove Features
Silicone-Free
Double-Dipped
No
Minimum Temperature
Not Rated
Palm Type
Coated
Knit Material Color
Green/Yellow
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31B, Standards ANSI/ISEA, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.