
United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7x 1/4 x 7/8 24 Grit Zirconium, PK25
Mfr # 22604
Zoro # G006381636
product price:Â $596.99
/pk 25, $23.88/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4
Connector Size
7/8
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22604
Zoro #
G006381636
UPC #
699053226040
Country of Origin
United States
Dimensions
Overall Diameter
7
Overall Thickness
1/4
Connector Size
7/8
Details
Wheel Type
Type 27
Abrasive Material
Zirconium
Grit
24
Description
United abrasives - sait 22604 depressed center wheel t27 z-tech 7"x 1/4" x 7/8" 24 grit zirconium type 27 grinding wheel, tough zirconium grain. High performance grinding for the toughest applications. Made with uniform grain throughout, no filler grain used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.