Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 540-S.BK

  • Zoro # G0063831


product price:  $10.29
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-S.BK
Zoro #
G0063831
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
540
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Glove Cut
Clute
Standards
ANSI 105, EN388
Palm Material
Polyurethane
Cut Resistant
Yes
Weight
Light
Abrasion Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Force
60 N
Puncture Resistant
Yes
Application
Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Cutting Fluids,Construction,HVAC,Electronic Assembly,Maintenance
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Brand and Series
Showa 540
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Insulated
No
Lint-Free
No
Palm Type
Coated
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Glove Coating Color
White
EN 388 Rating
4241B
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Includes Finger Fourchettes
No
Glove Lining Material
HPPE
Minimum Temperature
Not Rated
Reversible
No
Sold As
Pair
Touchscreen Compatible
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4241B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.