Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 2RA20

  • Zoro # G0063987


product price:  $6.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RA20
Zoro #
G0063987
UPC #
190735060490
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500
Glove Construction
Seamless Knit
Application
Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
Glove Cut
Clute
Cut Resistant
Yes
Puncture Resistant
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, EN388
Palm Material
Polyurethane
Weight
0.09 lb.
ANSI/ISEA Puncture Force
10 N
Stitching Material
Polyester
Suggested Use Environment
Dry
Thumb Style
Straight
Abrasion Resistant
Yes
Finger Material
Polyurethane
ANSI/ISEA Cut Level - 2011
2
Latex-Free
No
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
3000
Insulated
No
Glove Back Material
HPPE
Hem Style
Finished
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No
Cuff Color
Gray
EN 388 Rating
4X42B
Includes Finger Fourchettes
No
Lint-Free
No
Palm Type
Coated
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Coating Color
Gray
Double-Dipped
No
Sold As
Pair
Reversible
No
Hand Protection Style
Glove
Knit Material Color
Gray
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.