Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Long Nose Comfort Grip Pliers (Made in USA)

  • Mfr # MT555

  • Zoro # G006399426


original price: $39.97
12% off
new price: $34.97
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Comfort Grip
Features
Cross-Hatched, Laser Hardened Teeth, Fish Tape Puller, Lifetime Guarantee, Reaming Head for 1/2 in to 1 in Conduit
Jaw Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT555
Zoro #
G006399426
UPC #
452425955250
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
1 in
Jaw Length
2 3/4 in
Tip Width
7/64 in
Length
4.5 in
Tip Thickness
7/64 in
Jaw Thickness
1/2 in

Details

Item
8" Long Nose Comfort Grip Pliers (USA)
Material
Steel
Handle Type
Comfort Grip
Features
Cross-Hatched, Laser Hardened Teeth, Fish Tape Puller, Lifetime Guarantee, Reaming Head for 1/2 in to 1 in Conduit
Joint Type
Box
Jaw Bend
0 Degrees
Finish
Coated
Handle Color
Black, Red
Nose Type
Needle Nose
Gripping Surface
Comfort Grip
Includes
(1) 8" Long Nose Comfort Grip Pliers (USA)
Insulated / Uninsulated
Uninsulated
Insulated
No
Weight
0.58 lb
ESD-Safe
No
Tether Ready
Yes
Jaw Opening Type
Manual
Plier Type
Needle Nose Pliers
Non-Sparking
No
Steel Type
Press-Forged Steel
Grip Style
Deluxe Cushion
Includes Wire Stripper
No
Jaw Shape
Flat
Maximum Jaw Opening
2 3/4 in
Precision
No
Grip Material
Thermoplastic Vulcanizates, Polypropylene
Application
Cutting, Gripping, Pulling, Reaming
Includes Voltage Detection Module
No
Plier Material
Steel
Handle Style
Comfort Grip
Nose Shape
Needle
Additional Tool Functions
Fish Tape Puller
Jaw Texture
Serrated
Head Offset Angle
0 Degrees
Includes Wire Cutter
No

Description

Long Nose Comfort Grp Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 3/4 in, Jaw Length 2 3/4 in, Tip Width 7/64 in, Additional Tool Functions Fish Tape Puller, Jaw Shape Flat, Jaw Thickness 1/2 in, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Applicable, Application Cutting, Gripping, Pulling, Reaming, Connectors Crimped Not Applicable, Cutter Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.