Cut Resistant Coated Gloves, Cut Level 3 , Polyurethane , Smooth , S 1 PR

  • Mfr # 4TXL8

  • Zoro # G0064136


product price:  $14.35
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TXL8
Zoro #
G0064136
UPC #
190735102558
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Glove Materials
HPPE
Abrasion Resistant
Yes
Suggested Use Environment
Dry
Puncture Resistant
No
Glove Cut
Clute
Thumb Style
Wing
Cut Resistant
Yes
Palm Material
Polyurethane
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
3
Latex-Free
No
Brand and Series
Condor
Shop By
Closeouts
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.