Professional Heat Tool Kit, Corded Powered, 120V AC, Pistol Handle

  • Mfr # PH-1100A-00-K

  • Zoro # G006427686


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Air Volume
18 cfm
Heat Gun Handle Style
Pistol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-1100A-00-K
Zoro #
G006427686
UPC #
-
Country of Origin
Viet Nam

Dimensions

Nozzle Outside Diameter
1 5/16 in
Overall Height
7 3/10 in
Overall Length
8 1/5 in
Cord Length
6 ft
Overall Width
3 in

Details

Item
Professional Heat Tool Kit
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
600 Degrees and 1,200 Degrees F
Air Volume
18 cfm
Heat Gun Handle Style
Pistol
Series
pH
Duty
Industrial
Plug Type
Two-Prong
Application
Adhesives, Bend Plastics, Dry Filler Material
Maximum Temperature
1,200 Degrees F
Brushless Motor
No
Includes
Proheat(R) PH-1100A Quick-Touch 3-Temp Heat Gun Kit with rugged storage case and 2-specialty attachments
LCD Display
No
Kit Contents
(1) 35016 Spreader Attachment; (1) 35017 Shrink Tubing Attachment; (1) 35351 Storage Carrying Case; (1) Proheat 1100A Professional Heat Gun
Switch Type
Trigger Switch, Momentary Contact and Lockable
Standards
cULus
Heat Control Switch
Slide Switch
Motor Type
Permanent Magnet
Tool Type
Heat Gun Kit
Stand Included
Yes
Tool Weight
1.6 lb
Heating Element Material
Ceramic, Mica
Maximum Air Flow
18 cfm
Features
Accessories also Available Separately, Compact, Easy-to-Use, Engineered and Assembled in the USA Using Domestic and Foreign Parts, Light, Shrink Tubing and Packaging, Stretch Vinyl's, Strip Paint and More
Nozzles Included
Included
Number of Temperature Settings
3
Number of Air Flow Settings
3
Minimum Air Flow
9 cfm
Shrink Wrap Material
Polyethylene, Polyolefin, PVC
Number of Pieces
4
Temperature Lock
No
Surface Temperature Control
No
Current
13 A
Temperature Settings
Dual
Housing Material
Plastic
Nozzle Type
Conical

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Dual, Maximum Temperature 1,200 Degrees F, Minimum Temperature 600 Degrees F, Temperature Range 600 Degrees and 1,200 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) 35016 Spreader Attachment; (1) 35017 Shrink Tubing Attachment; (1) 35351 Storage Carrying Case; (1) Proheat 1100A Professional Heat Gun, Tool Brand PROHEAT, Air Volume 18 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.