Professional Plastic Welding Kit, Corded Powered, 120V AC, Pistol Handle

  • Mfr # PH-1400A-00-WK

  • Zoro # G006427709


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
18 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-1400A-00-WK
Zoro #
G006427709
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Nozzle Outside Diameter
1 5/16 in

Details

Item
Professional Plastic Welding Kit
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
18 cfm
Heat Gun Handle Style
Pistol
Stand Included
Yes
Brushless Motor
No
Switch Type
Trigger Switch, Momentary Contact and Lockable
Tool Type
Heat Gun Kit
Heating Element Material
Ceramic, Mica
LCD Display
Yes
Series
pH
Includes
Proheat(R) LCD Plastic Welding Kit with PH-1400A LCD Professional Heat Gun, 6-Specialty Attachments, Plastic Welding Rod Starter Assortment, Welding Screen Starter Assortment and Rugged Storage Case
Heat Control Switch
Buttons
Temperature Settings
Variable
Surface Temperature Control
No
Current
13 A
Maximum Temperature
1,200 Degrees F
Number of Pieces
10
Minimum Air Flow
4 cfm
Motor Type
Permanent Magnet
Temperature Lock
Yes
Nozzles Included
Included
Duty
Industrial
Number of Air Flow Settings
9
Number of Temperature Settings
Variable Temp in 10¿ Increments
Plug Type
Two-Prong
Nozzle Type
Conical
Maximum Air Flow
18 cfm
Housing Material
Plastic
Shrink Wrap Material
Polyethylene, Polyolefin, PVC
Kit Contents
(1) 35292 Speed Welding Tip; (1) 35271 Tacking Tip; (1) 35017 Shrink Tubing; (1) 35269 Welding Iron; (1) 35293 Reducer; (1) 35294 Pinpoint Reducer; (1) 35351 Case; Plastic Welding Rod Starter Asmt; Welding Screen Asmt; (1) Proheat PH-1400A LCD Heat Gun

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display Yes, Current 13 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.