Shear Kit, 20V, Bonus Battery

  • Mfr # DCS491M2/DCB204

  • Zoro # G006430624


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Speed Range
0 to 2,450 SPM
Series
20V MAX*
Swivel Angle
360 Degrees
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS491M2/DCB204
Zoro #
G006430624
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
15 1/2 in
Minimum Cutting Radius
4 1/2 in

Details

Item
Shears
Voltage
20V MAX*
Speed Range
0 to 2,450 SPM
Series
20V MAX*
Swivel Angle
360 Degrees
Battery Capacity
4.0 Ah
Includes
(3) Batteries, Charger, Contractor Bag, Hex Wrench, Tool
Waste Curl
7/32 in
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters
Tool Weight
3.9 lb
Number of Batteries Included
3
Battery Model No.
DCB204
Application
Mild Steel, Stainless Steel
Capacity Stainless Steel
20 ga
Speed Setting
Variable Speed
Brushless Motor
No
Maximum Strokes per Minute
2,450 stroke/min
Blade Type
Swivel Blade
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Charger Model Number
DCB115
Primary Material Application
Mild Steel; Stainless Steel
Blades Included
No
Number of Pieces
6
Power Source
Cordless
Shear Style
Double Cut
Capacity Steel
18 ga
Handle Type
Pistol Grip
Battery Series
20V MAX*

Description

Shears, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V MAX*, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Battery Capacity 4.0 Ah, Maximum Strokes per Minute 2,450 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 3, Charger Included Yes, Charger Model Number DCB115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.