Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , L 1 PR

  • Mfr # 4TXL5

  • Zoro # G0064443


product price:  $12.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TXL5
Zoro #
G0064443
UPC #
190735102527
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Cut Resistant
Yes
Standards
ANSI 105, EN388
Weight
Light
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Abrasion Resistant
Yes
Glove Cut
Clute
Finger Material
Kevlar(R)
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Force
Less Than 59
Puncture Resistant
No
Glove Hand Style
Left and Right
Palm Material
Natural Rubber Latex
Stitching Material
Kevlar(R)
Thumb Style
Wing
ANSI/ISEA Cut Level - 2011
3
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Insulated
No
Glove Back Material
Kevlar ®
Glove Insulation Material
Foam
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
EN 388 Rating
3X44C
Knit Material Color
Yellow
Touchscreen Compatible
No
Double-Dipped
No
Pairs per Package
1
Hand Protection Style
Glove
Glove Lining Material
Nylon
Hem Style
Finished
Glove Coating Color
Blue
Lint-Free
No
Reversible
No
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 3X44C, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.