Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Smooth , M 1 PR

  • Mfr # KV300M-08

  • Zoro # G0064547


product price:  $12.49
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV300M-08
Zoro #
G0064547
UPC #
038054914486
Country of Origin
Guatemala

Dimensions

Glove Size
M
Glove Length
9.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
KV300
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
Greater Than 100
Thumb Style
Straight
Cut Resistant
Yes
Suggested Use Environment
Dry
Application
Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling
ANSI/ISEA Puncture Level
4
Glove Cut
Clute
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Palm Material
Natural Rubber Latex
Abrasion Resistant
Yes
Finger Material
Natural Rubber Latex
Standards
ANSI/ISEA 105-2005, TAA Compliant
Silicone-Free
No
Brand and Series
Showa KV300
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Sold As
Pair
Knit Material Color
Yellow
Finger Coverage
Full Finger
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Reversible
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Glove Lining Material
Kevlar(R)
Palm Type
Coated
Hem Style
Finished
Lint-Free
No
Double-Dipped
No
EN 388 Rating
3X43CP
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43CP, Standards ANSI/ISEA 105-2005, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.