Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E2E-X5C1L18-M1

  • Zoro # G006458505


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Style
Inductive, Cylindrical
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X5C1L18-M1
Zoro #
G006458505
UPC #
4549734473880
Country of Origin
China

Dimensions

Overall Diameter
18 mm
Length
75 mm
Overall Height
75 mm

Details

Item
Proximity Sensor
Style
Inductive, Cylindrical
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
5 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
600 Hz
IP Rating
IP67, IP69K
Max. Current Load
16 mA
Operating Temp. Range
-40 Degrees to 85 Degrees C
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Includes
Clamping Nuts, Toothed Washer
Switching Frequency
600 Hz
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Series
E2E NEXT
Operating Temperature - Maximum
185 Degrees F
Output Circuit Voltage - Minimum
10 V DC
Operating Temperature - Minimum
-40 Degrees F
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Load Current - Maximum
200 mA
Body Finish
Nickel Plated
Output Circuit Voltage - Maximum
30 V DC

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 75 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.