Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Latex , Rough , L 1 PR

  • Mfr # 80-600

  • Zoro # G0064653


product price:  $17.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-600
Zoro #
G0064653
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
PowerFlex Plus
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1031
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Cut Resistant
Yes
Glove Cut
Gunn
Abrasion Resistant
Yes
Weight
Heavy
Stitching Material
Polyester
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ASTM/EN388 3X44C
Finger Material
Kevlar(R)/Natural Rubber Latex
Thumb Style
Full
Palm Material
Kevlar(R), Natural Rubber Latex
ANSI/ISEA Puncture Force
245 N
Puncture Resistant
Yes
Application
Sheet Metal, Glass Handling, Recycling, Canning, Bottling
Silicone-Free
Yes
Brand and Series
Ansell ActivArmr(R) 80-600
Latex-Free
No
ANSI/ISEA Abrasion Cycles
5650
Glove Back Material
Kevlar®
Hem Style
Finished
Double-Dipped
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
EN 388 Rating
3444C
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Knit Material Color
Yellow
Glove Lining Material
Kevlar(R)
Palm Type
Coated
Hand Protection Style
Glove
Palm Style
Knitted
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3444C, Standards ANSI/ASTM/EN388 3X44C, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.