Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Latex , Smooth , L 1 PR

  • Mfr # 9389L

  • Zoro # G0064671


product price:  $18.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9389L
Zoro #
G0064671
UPC #
045143938988
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
KS-5
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
1660
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Cut Resistant
Yes
Abrasion Resistant
No
Palm Material
Latex
Puncture Resistant
No
Finger Material
Latex
Suggested Use Environment
Dry/Light Oil
Standards
EN388, EN511, CE
Glove Cut
Gunn
Thumb Style
Straight
Application
Manufacturing, Distribution, Assembly
Weight
2.78 lb.
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) KS-5(TM) 9389
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Glove Back Material
Kevlar(R), Steel Nylon
Minimum Temperature
Not Rated
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Hand Protection Style
Glove
Double-Dipped
No
Glove Coating Color
Black
Glove Features
Touchscreen Compatible
Glove Lining Material
kevlar(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN388, EN511, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.