Steam Safety Relief Valve, 2-3/4 in.

  • Mfr # 0006275

  • Zoro # G0064961


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0006275
Zoro #
G0064961
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
2-1/8"
Overall Height
2-3/4"
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Steam Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Disc Material
PTFE
Factory Set Pressure
15 psi
Steam Capacity (Lb./Hr.)
375
Test Lever
Test Lever Included
Compliance
NB, ASME
Temp. Range
250 Degrees F
Application
Steam Boilers
Seat Material
Bronze
Standards
NB
Product Type
Safety Relief Valve
For Media
Steam
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Outlet Connection Type
NPT

Description

Steam Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 15 psi, Not Applicable BtuH, Steam Capacity (Lb./Hr.) 375 lb/hr, Disc Material PTFE, Overall Height 2 3/4 in, Application Steam Boilers, Overall Length 2 1/8 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 250 Degrees F, Test Lever Test Lever Included, Compliance ASME, NB, Standards NB

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.