Cut-Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , S 1 PR

  • Mfr # 70-761

  • Zoro # G0065326


product price:  $15.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-761
Zoro #
G0065326
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8 1,2 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
Vantage
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2561
Glove Construction
Seamless Knit
Application
General Assembly, Metal Fabrication
Stitching Material
Polyester
Weight
Medium
Finger Material
DuPont(TM) Kevlar(R) - Polycotton
Standards
ANSI/ISEA
Suggested Use Environment
Dry
Glove Hand Style
Ambidextrous
Thumb Style
Reinforced
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Palm Material
Kevlar(R), Polycotton
Puncture Resistant
No
Abrasion Resistant
Yes
Glove Cut
Gunn
Silicone-Free
No
Brand and Series
Ansell Vantage(R) 70-761
Latex-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
1471
Insulated
No
Glove Back Material
DuPont(TM) Kevlar ® - Polycotton
Pairs per Package
12
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Hem Style
Finished
Palm Type
Uncoated
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reversible
No
EN 388 Rating
1X4XD
Double-Dipped
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Palm Style
Knitted

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X4XD, Standards ANSI/ISEA, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.