Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Medium (Size 8), 1 Pair

  • Mfr # 70-765

  • Zoro # G0065371


product price:  $26.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Leather Palm
Color
Green
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-765
Zoro #
G0065371
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 3,4 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Leather Palm
Color
Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
5
Series
Vantage
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2810
Glove Construction
Seamless Knit
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
189
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Standards
EN420, EN388
Thumb Style
Reinforced
Application
Press, Welding, Handling Metal Parts That Are Oily And Have Sharp Edges
Glove Cut
Clute
Stitching Material
Polyester
Finger Material
DuPont(TM) Kevlar(R) - Polycotton
Glove Hand Style
Ambidextrous
Palm Material
DuPont(TM) Kevlar(R) - Polycotton,Leather
ANSI/ISEA Puncture Level
4
Cut Resistant
Yes
Weight
Medium
Glove Liner Material
Cotton/Polyester
ANSI/ISEA Abrasion Cycles
10,000
Cut-Resistance Coverage
360 Degrees
Brand and Series
Ansell ActivArmr(R) 70-765
Reinforcement Coverage
Reinforced Thumb Crotch
Leather Glove Style
Leather Palm Knit
Glove Back Material
Nylon
Leather Grade
Standard
Insulated
No
Reversible
No
Silicone-Free
No
Glove Lining Material
Cotton,Polyester
Hand Protection Style
Glove
Palm Type
Uncoated
Knit Material Color
Gray
Pairs per Package
12
Hem Style
Finished
Finger Coverage
Full Finger
EN 388 Rating
4X43D
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Palm Style
Knitted

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Goatskin, EN 388 Rating 4X43D, Standards EN420, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.