Cut Resistant Gloves, Cut Level A4 , Uncoated , None , M 1 PR
Mfr # 29JV76
Zoro # G0065716
product price:Â $9.65
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29JV76
Zoro #
G0065716
UPC #
190735057162
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.5 in
Thickness
7 gauge
Size - Numeric
8
Description
Leather Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.