Cut Resistant Gloves, Cut Level A2 , Uncoated , Uncoated , None , L 1 PR

  • Mfr # 6AZ96

  • Zoro # G0065721


product price:  $8.39
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AZ96
Zoro #
G0065721
UPC #
190735106372
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
925
Glove Construction
Seamless Knit
Palm Material
N,A
Glove Cut
Clute
Puncture Resistant
No
ANSI/ISEA Puncture Level
Not Rated
Abrasion Resistant
Yes
Weight
Medium
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Cut Resistant
Yes
Finger Material
Kevlar(R)
Standards
ANSI/ISEA 105
Thumb Style
Wing
Brand and Series
Condor
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Level - 2011
2
Glove Back Material
Kevlar ®
Touchscreen Compatible
No
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.