Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , M 1 PR

  • Mfr # 70-215

  • Zoro # G0065782


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-215
Zoro #
G0065782
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
10.23 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Neptune
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1131
Glove Construction
Seamless Knit
Puncture Resistant
No
Finger Material
Kevlar(R)
Palm Material
Kevlar(R)
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Glove Cut
Gunn
Weight
Medium
Stitching Material
Polyester
Thumb Style
Full
Cut Resistant
Yes
ANSI/ISEA Puncture Level
2
Application
Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
Standards
Category III, EN 420:2003 + A1:2009
Brand and Series
Ansell Hyflex(R) 70-215
Latex-Free
No
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
907
Glove Back Material
Kevlar®
Insulated
No
Minimum Temperature
Not Rated
Reversible
No
Knit Material Color
Yellow
Double-Dipped
No
Pairs per Package
12
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
EN 388 Rating
144XB
Finger Coverage
Full Finger
Hem Style
Finished
Fabric Weight
7 gaugeuge
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Palm Type
Uncoated
Glove Features
Silicone Free
Palm Style
Knitted

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 144XB, Glove Insulation Weight 7 gauge, Standards Category III, EN 420:2003 + A1:2009, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.