Cut Resistant Gloves, Cut Level A3 , Dipped , Uncoated , None , L 1 PR

  • Mfr # 5AF91

  • Zoro # G0065791


product price:  $10.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AF91
Zoro #
G0065791
UPC #
190735103913
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
2
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Cut
Clute
Weight
Heavy
Stitching Material
Kevlar(R)
Cut Resistant
Yes
Standards
ANSI 105, EN388
Thumb Style
Wing
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
Less Than 9
Abrasion Resistant
Yes
Palm Material
Kevlar(R)
Puncture Resistant
No
Finger Material
Kevlar(R)
Application
Food, Warehouse, Driver
ANSI/ISEA Puncture Level
Not Rated
Latex-Free
No
ANSI/ISEA Cut Level - 2011
3
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 500
Glove Back Material
Kevlar ®
Pairs per Package
12
Knit Material Color
Yellow
Sold As
Pair
Finger Coverage
Full Finger
Hand Protection Style
Glove
Lint-Free
No
Touchscreen Compatible
No
Palm Type
Uncoated
Double-Dipped
No
EN 388 Rating
2X4XC
Reversible
No
Minimum Temperature
Not Rated
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Kevlar®

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X4XC, Standards ANSI 105, EN388, Palm Type Uncoated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.